Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DA17EPBN Nail Finishing Stick- 15 x 1.25 In.

  • Mfr # 2207868

  • Zoro # G215813027


product price: $62.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2207868
Zoro #
G215813027
UPC #
741474200762
Country of Origin
China

Description

Features -Shank & type - Smooth shank -Point type - Chisel -Material - Steel -Finish - Bright basic sencote -Size - 15 x 0.5 in. -Item weight - 8.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.