CAD Drawings

Download CAD Files

Deck Screw, #8 x 2 13/16 in, Steel, Flat Head, Square Drive, 800 PK

  • Mfr # 08F300Y

  • Zoro # G4938001

CAD Available

product price: $67.69
/pk 800, $0.08/ea

Key Features

Flat Head
Square Drive
CAD Drawing
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08F300Y
Zoro #
G4938001
UPC #
741474205415
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 13/16 in
Drive Size
#2
Head Height
0.18 in
Head and Washer Height
0.18 in
Overall Length
3 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Minimum Thread Length
2 in

Details

CAD Available
Yes
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Collated
Collated
Application
Interior Wood to Wood
Thread Style
Coarse
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior
Type
Floor Screw
Thread Type
Coarse
Point Type
Sharp
Includes Nut
Nut Not Included
Pack Size
Small
Includes Washer
Washer Not Included
Head Style
Flat
Sub-Brand
DuraSpin
Materials for Use With
Wood
Collation Quantity
50
Collation Type
Plastic
Dimensional Standards
ASTM B117
Collation Configuration
Strip

Description

Collated Screw, Type Floor Screw, Head Style Flat, Material Steel, Finish Zinc Yellow, Screw Size #8, Fastener Length 2 13/16 in, Drive Square, Drive Size #2, System of Measurement Inch, Application Interior Wood to Wood, Dimensional Standards ASTM B117, Head and Washer Height 0.18 in, Head Height 0.18 in, Head Type Flat, Includes Nut Nut Not Included, Includes Washer Washer Not Included, Material Grade/Class Not Applicable, Materials for Use With Wood, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.