DS530 Screwdriver Attachment, Auto-Feed, For: SG2510, SG4100 Screwdrivers

  • Mfr # 10X0002N

  • Zoro # G814879219


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Bit Length
22.44 in
Type
Auto-Feed
Includes
Extension Pole Adapter Adjustable Handle and (3) EA0314 EA0315 EA0316 Drive Bits
Width
4.02 in
Depth
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X0002N
Zoro #
G814879219
UPC #
741474151415
Country of Origin
China

Dimensions

Overall Bit Length
22.44 in
Width
4.02 in
Depth
3.23 in

Details

Type
Auto-Feed
Includes
Extension Pole Adapter Adjustable Handle and (3) EA0314 EA0315 EA0316 Drive Bits

Description

The DS530 auto-feed screwdriver attachments are ideal for those looking to extend the reach of their existing power screwdrivers. The included extension pole turns your screwdriver into a stand up tool, making it ideal for applications such as laying subfloor, underlayment, decking, cement board and sheathing to steel. Capable of driving 1 to 3 in screws, the DS530 3 in attachments are available in three models to quickly attach to select SENCO, DeWalt and Makita screwdrivers. For SENCO screwdrivers SG2510, SG4100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.