Shop SENCO
See all product information
Create Account
Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees
- Mfr # DA25EAB
- Zoro # G208212288
product price:Â
$
59.79
/ea
Sold in multiples of 3 for
$179.37
Key Features
Overall Length
2-1/2 in
Gauge
15 ga
Finish
Galvanized
Collation Angle
34 Degrees
Collation Configuration
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA25EAB
- Zoro #
- G208212288
- UPC #
- 741474202346
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
Details
- Item
- Collated Finishing Nail
- Gauge
- 15 ga
- Finish
- Galvanized
- Collation Angle
- 34 Degrees
- Collation Configuration
- Strip
Description
3,000 Count, 212 Length, Galvanized Finish, 15 Gauge 34 Degree Angled Finish Nail, Standard Tensile, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.