Zoro Homepage

Finish Nail, 1-3/4 in L, 15 Gauge, Steel, Bright Basic, Brad Head, Smooth Shank, 4000PK

  • Mfr # DA19EPBN

  • Zoro # G816240314


product price: $65.39
/pk 4000, $0.02/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA19EPBN
Zoro #
G816240314
UPC #
741474200809
Country of Origin
United States

Description

NAIL FINISHING STRIP 15X1-3/4 Specifications: Suitable for: SFN40 SFN30 SFN1 F15 FinishPro 35 FinishPro 41XP Nailers SENCO Finish Nail, Collation Type: Glue, Collation Angle: 34 deg, Head Diameter: 0.072 in, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 15, 1-3/4 in L, Steel, Bright Basic, Suitable for: SFN40, SFN30, SFN1+, F15, FinishPro 35, FinishPro 41XP Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.