Zoro Homepage

Finish Nail, 2-1/4 in L, 15, Steel, Bright Basic, Brad Head, Smooth Shank

  • Mfr # DA23EPBN

  • Zoro # G613763443


product price: $97.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA23EPBN
Zoro #
G613763443
UPC #
741474200861
Country of Origin
United States

Description

Senco Finish Nail, Collation Type: Glue, Collation Angle: 34 deg, Head Diameter: 0.072 in, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 15, 2-1/4 in L, Steel, Bright Basic, Suitable for: SFN40, SFN30, SFN1+, F15, FinishPro 35, FinishPro 41XP Nailers

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.