Shop SENCO
See all product information
Create Account
Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 5000 PK
- Mfr # L11BAB
- Zoro # G405993652
product price:
$
26.99
/pk
Key Features
Gauge
18
Leg Length
3/4 in
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L11BAB
- Zoro #
- G405993652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Leg Length
- 3/4 in
- Crown Width
- 1/4 in
Details
- Item
- Finish Staples
- Gauge
- 18
- Crown Style
- Medium
- Material
- Steel
- Finish
- Galvanized
- Point Type
- Chisel
Description
Senco delivers only the highest quality fasteners for a broad range of applications. You can trust that Senco will deliver the performance and quality you demand. This durable galvanized staple is used in finishing applications.
- • Best for cabinets, casebacks, drawers, upholstery, soffits, underlayment, lattice and insulation sheathing
- • Engineered to fit other manufacturers tools
- • More completed drives
- • Highest withdrawal values
- • Less broken collation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.