
FinishPro Series D10201N Finish Nailer, 110 Magazine, 2.16 cfm Air
Mfr # TN41P1P/9S0001N
Zoro # G615674679
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in
Includes
Case
Triggering Mode
Sequential
Magazine Capacity
110
Handle Type
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TN41P1P/9S0001N
Zoro #
G615674679
UPC #
741474309373
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.4 in
Length
17.6 in
Depth
17.4 in
Details
Air Inlet
1/4 in
Includes
Case
Triggering Mode
Sequential
Magazine Capacity
110
Handle Type
Ergonomic
Max. Pressure
70 to 120 psi
Air Flow Rate
2.16 cfm
Fastener Type
Nail
Exhaust Type
Adjustable
Description
Sequential actuation. Adjustable depth-of-drive and exhaust. Belt hook, full soft grip with no-mar pad and rear bumper. Available in dual action or restrictive fire. Dimension of 12.16 in L x 10.88 in H, weighs 4.2 lb, Operating pressure is 70 to 120 psig 4.8 to 8.3 bar. 16 ga, fastener range is 1-1/4 to 2-1/2 in, galvanized finish. Includes case, fitting and oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.