Shop SENCO
See all product information
Create Account
FramePro 325FRHXP Aggressive 20 deg Framing Nailer
- Mfr # 4H0101N
- Zoro # G7797462
product price:
$
327.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
3/8" NPT
Features
Fits Easily Between Studs and Joists
Firing Mode
Selective
Application
Framing, Subfloor, Fencing
Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4H0101N
- Zoro #
- G7797462
- UPC #
- 741474095962
- Country of Origin
- China
Dimensions
- Width
- 4-1/2 in
- Length
- 17.3 in
- Depth Control
- Yes
- Height
- 11.9 in
- Diameter Range
- 0.113 to 0.148 in
Details
- Item
- Nailer
- Air Inlet
- 3/8" NPT
- Features
- Fits Easily Between Studs and Joists
- Firing Mode
- Selective
- Application
- Framing, Subfloor, Fencing
- Magazine
- Strip
- Housing Material
- Aluminum
- Fastener Range
- 2 to 3-1/4 in
- Nail Type
- Framing Nail
- Magazine Capacity
- 64
- Pressure Range
- 70 to 120 psi
- Collation Type
- Plastic Strip
- Interior/Exterior
- Exterior
- Angle
- 20 to 22 Degrees
- Air Consumption
- 5.2 scfm
- Power Source
- Air
Description
This well balanced lightweight XP framing nailer packs plenty of power and would not leave you fatigued at the end of the day. Drives ring, screw and smooth-shank full round head nails for tough fastening jobs.
- • Patented true drive magazine reduces jams and misfeeds
- • Highly efficient internal design, means less wear and tear on the compressor
- • Aggressive toenail safety
- • Fits easily between studs and joists
- • Framing, sheathing, sub-flooring, crate, pallet and truss assembly
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.