Shop SENCO
See all product information
Create Account
Framing Nail, 3 1/4 in L, Plain, Pro Head Head, 30 Degrees, 2500 PK
- Mfr # KC28APBX
- Zoro # G616266941
product price:Â
$
66.55
/pk of 2500, $0.03/ea
Key Features
Head Type
Pro Head
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
Shank Diameter
0.131 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC28APBX
- Zoro #
- G616266941
- UPC #
- 741474046278
- Country of Origin
- United States
- Item
- Framing Nail
- Finish
- Plain
- Head Type
- Pro Head
- Collation Angle
- 30 Degrees
- Collation Type
- Tape
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Strip
- Collation Quantity
- 38
- Product Type
- Framing Nails
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 1/4 in
- Shank Diameter
- 0.131 in
- Head Diameter
- 17/64 in
- Penny Size
- 12D
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Framing Nail, Overall Length 3 1/4 in, Shank Diameter 0.131 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 12D, Head Type Pro Head, Head Diameter 17/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 38, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.