Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK
Mfr # KD28APBSN
Zoro # G3723995
product price: $109.99
/pk 4000, $0.03/ea
Free Shipping & Returns
Key Features
Gauge
10.3 ga
Head Type
Flat
Collation Angle
20 Degrees
Collation Type
Plastic
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD28APBSN
Zoro #
G3723995
UPC #
741474205194
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.131 in
Penny Size
12D
Shank Dia.
0.131 in
Description
Framing Nails,3.25 In. L,Plain,PK4000, Overall Length 3 1/4 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 12D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.