Framing Nails, 11 ga, Hot Dipped Galvanized, 34 Degrees, 2500 PK (Discontinued)
- Mfr # H527ASBXN
- Zoro # G3723660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H527ASBXN
Zoro #
G3723660
UPC #
741474095801
Country of Origin
United States
Dimensions
Shank Dia.
0.120 in
Length
3 in
Details
Item
Framing Nails
Point Type
Diamond
Collation Configuration
Strip
Collation Angle
34 Degrees
Finish
Hot Dipped Galvanized
Material
Steel
Gauge
11 ga
For Use With
FramePro 325XP, FramePro 701XP
Collation Type
Tape
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Head Style
Full Round
Shank
Smooth
Description
Framing Nails, Gauge 11 ga, Material Steel, Finish Hot Dipped Galvanized, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With FramePro 325XP, FramePro 701XP, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.