Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GC Series Collated Nail, 2-1/2 in L, Bright, Clipped Head, Smooth Shank

  • Mfr # GC25APBX

  • Zoro # G313994178


product price: $51.19
/ea

Key Features

Head Type
Clipped
Collation Angle
34°
Collation Type
Paper Tape
Shank Type
Smooth
Shank Diameter
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC25APBX
Zoro #
G313994178
UPC #
741474045912
Country of Origin
United States

Dimensions

Shank Diameter
0.113 in

Details

Head Type
Clipped
Collation Angle
34°
Collation Type
Paper Tape
Shank Type
Smooth
Point Type
Diamond

Description

Senco GC Collated Nail, Collation Type: Paper Tape, Collation Angle: 34 deg, Head Type: Clipped, Point Type: Diamond, Shank Type: Smooth, 0.113 in Dia, 2-1/2 in L, Bright, Suitable for: Frame Pro Model 650/600, SN70, 601, 701XP, 901XP, GT90CH Cordless Nailer. Porter-Cable Model FC350, Hitachi Model NR-83AA, Paslode Model 5000 to 5312, 5300, 5325, 5350, Stan Tech Model SDN11P7-2, Fasco Model FSC-HH31-83, SN901XP Pneumatic Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.