
Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel
Mfr # P13BAB
Zoro # G106440004
product price: $99.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. WC150RXP, WC150XP, WC200XP
Gauge
16
Leg Length
1 in
Crown Style
Wide
Crown Width
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P13BAB
Zoro #
G106440004
UPC #
741474102431
Country of Origin
China
Dimensions
Leg Length
1 in
Crown Width
1 in
Details
Item
Heavy Duty Staples
For Use With
Mfr. No. WC150RXP, WC150XP, WC200XP
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Galvanized
Point Type
Chisel
Description
Senco P-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
- • Best for sheathing, soffits, underlayment, lattice, cabinets, case backs and drawers
- • More completed drives
- • Highest withdrawal values
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.