Metal Connector Nail, 1-1/2 in L, Steel, Galvanized, Round Head, Smooth Shank

  • Mfr # MD17AJBDN

  • Zoro # G315629528


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Collation Angle
34°
Collation Type
Paper
Shank Type
Smooth
Shank Diameter
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD17AJBDN
Zoro #
G315629528
UPC #
741474149900
Country of Origin
Oman

Dimensions

Shank Diameter
0.148 in

Details

Head Type
Round
Collation Angle
34°
Collation Type
Paper
Shank Type
Smooth
Material
Galvanized

Description

Senco Metal Connector Nail, Collation Type: Paper, Collation Angle: 34 deg, Head Type: Round, Shank Type: Smooth, 0.148 in Dia, 1-1/2 in L, Steel, Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.