Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail, 3 in L, Steel, Sencote, Full Round Head, Ring Shank

  • Mfr # HL27ASBF

  • Zoro # G815721272


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Ring
Head Type
Full Round
Material
Sencote
Head diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL27ASBF
Zoro #
G815721272
UPC #
741474210082
Country of Origin
United States

Dimensions

Head diameter
0.12 in

Details

Shank Type
Ring
Head Type
Full Round
Material
Sencote

Description

Senco Nail, Collation Type: Wire Weld Coil, Collation Angle: 15 deg, Head Diameter: 0.12 in, Head Type: Full Round, Point Type: Diamond, Shank Type: Ring, 3 in L, Steel, Sencote, Suitable for: PAL100XP, PAL130XP, SFN40, SFN2B Pneumatic Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.