Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Gun, 1/4" NPT

  • Mfr # TN21L1

  • Zoro # G104104502


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Ergonomic Angled "Pistol-Grip" Handle, Last Nail Lockout, Magazine Adjust to Fasteners, Neverlube Oil-Free Design, Reversible Belt Hook, Ultra-Narrow Nosepiece
Includes
Case, Swivel Air Plug, Wrench
Firing Mode
Sequential
Tool Weight
3.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN21L1
Zoro #
G104104502
UPC #
741474150760
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
No
Overall Length
8 3/4 in
Overall Width
2 5/8 in
Overall Height
9 3/16 in
For Nail Shank Diameter
0.033 in
For Nail Length Range
5/8 in to 2 in
Min. Hose Size
1/4 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Ergonomic Angled "Pistol-Grip" Handle, Last Nail Lockout, Magazine Adjust to Fasteners, Neverlube Oil-Free Design, Reversible Belt Hook, Ultra-Narrow Nosepiece
Includes
Case, Swivel Air Plug, Wrench
Firing Mode
Sequential
Tool Weight
3.16 lb
Collation Type
Strip
Standards
ANSI
Nail Capacity
200
Handle Type
Pistol Grip
Collation Angle
Straight
Power Source
Air Powered
Air Pressure Range
70 to 110 psi
Min. Air Pressure
70 psi
Air Pressure
70 psi
For Use With
Finish
Housing Material
Aluminum
Collation Style
Strip
Tip
No-Mar
Max. Air Pressure
110 psi
Air Consumption
1.1 scfm
For Nail Gauge
21 ga
Nail Gun Type
Pin
Built-In Light
No
Series
NeverLube Pinners
For Nail Head Style
Slight Head Pin
Duty Rating
Industrial Duty
Exhaust Location
Rear

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 1.1 scfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 110 psi, Max. Air Pressure 110 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Senco, Series NeverLube Pinners, Firing Mode Sequential, Tip No-Mar, Depth Control No, Collation Style Strip, Collation Type Strip, Collation Angle Straight, For Nail Gauge 21 ga, For Nail Head Style Slight Head Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.