Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Bit, 2 Pieces, 1/4" Shank, PK2

  • Mfr # EA0297

  • Zoro # G4931403


product price: $11.69
/pk 2, $5.85/ea

Key Features

Overall Bit Length
6 3/4 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
(2) screw driver bits in a clam shell
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA0297
Zoro #
G4931403
UPC #
741474083587
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6 3/4 in
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Length
6 3/4 in
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(2) screw driver bits in a clam shell
Number of Pieces
2
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Unfinished
Item
Power Bit
Application
Accessory
Fastening Tool Material
S2 Steel
Application - Tools
Power
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Impact Rated
Not Impact Rated
For Use With
Integrated Auto-Feed Screw System
Shank Shape
Hex
Material
S2 Steel
Compatible Product Type
Integrated Auto-Feed Screw System
For Tool Type
Power
Product Type
Power Bit
Compatible Manufacturer Model Number
DS222-18V, DS225-18V, DS242-AC, DS245-AC
Head Style
Phillips
End Design
Single End

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 3/4 in, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Integrated Auto-Feed Screw System, Power Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.