Zoro Homepage

Pin Nail, 1 in L, 21, Galvanized Steel, Medium Head, Smooth Shank

  • Mfr # ZX13EAA

  • Zoro # G714149368


product price: $24.75
/ea

Key Features

Gauge
21 ga
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX13EAA
Zoro #
G714149368
UPC #
741474135446
Country of Origin
China

Dimensions

Shank Diameter
0.029 in

Details

Gauge
21 ga
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Galvanized Steel
Point Type
Diamond

Description

Galvanized finish, chisel point, medium head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.