
Pin Nail, 5/8 in L, 21, Galvanized Steel, Medium Head, Smooth Shank
Mfr # ZX10EAA
Zoro # G414149378
product price: $17.95
/eaKey Features
Gauge
21 ga
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX10EAA
Zoro #
G414149378
UPC #
741474135408
Country of Origin
China
Dimensions
Shank Diameter
0.029 in
Details
Gauge
21 ga
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Galvanized Steel
Point Type
Diamond
Description
Galvanized finish, chisel point, medium head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.