
Pneumatic Nail, Hot Dipped Galvanized, 34 Degrees
Mfr # 184499
Zoro # G504039510
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Finish
Hot Dipped Galvanized
Collation Angle
34 Degrees
Point Type
Diamond
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184499
Zoro #
G504039510
UPC #
741474095818
Country of Origin
United States
Details
Item
Pneumatic Nail
Finish
Hot Dipped Galvanized
Collation Angle
34 Degrees
Point Type
Diamond
Collation Configuration
Strip
Description
Features
- 34 degree.
- Pro-head diamond point.
- Hot dip finish.
- 2500 count.
- Dimension - 9.31 x 6.75 x 4.5 in.
- Item weight - 21.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.