Products 08D200W 8 x 2 In. Deck Screw
- Mfr # 1348697
- Zoro # G203911193
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Collated
Collated
Sub-Brand
DuraSpin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1348697
- Zoro #
- G203911193
- UPC #
- 741474207099
- Country of Origin
- China
- Collated
- Collated
- Item
- Deck Screw
- Sub-Brand
- DuraSpin
Description
Features
- Trim head screw with exterior finish.
- Applications- for composite decking.
- Fits Tyrex Tools.
- Can be used with ACQ treated lumber.
- Designed for composite decking.
- Size - 2 in.
- Gauge - 8.
- Dimension - 14.5 x 22 x 8.
- Item Weight - 8.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.