Products Nail Frmg Hdg Smth 131X3 KD27ASBS
- Mfr # 9009754
- Zoro # G403911146
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9009754
- Zoro #
- G403911146
- UPC #
- 741474210006
- Country of Origin
- China
- Item
- Common Nail
Dimensions
- Length
- 3 in
Description
Features
- Senco Full Round Head Framing Stick Nail - Applications include framing, trusses, subfloors, sheathing, decking, siding, fencing, pallets, crate assembly and wood to concrete.
- For use in Senco model
- Head Type: Full Round
- Size - 131 x 3 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.