Shop SENCO

Products. PC1195 Mini Hand Nailer

  • Mfr # 5317813

  • Zoro # G304069649


product price:  $93.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5317813
Zoro #
G304069649
UPC #
741474061998
Country of Origin
China

Description

Powerful enough to drive bulk nails into joist hangers, hurricane straps, fencing, or decking. Fifty percent lighter than traditional palm nailers and is ideal for exceptionally tight spots.

Features
  • Reg. Operating pressure - 60 to 110 PSI (4.0 to 7.6 bar)
  • Air consumption - 2 - 4 scfm
  • Drives 2 in. - 3-1/2 in. - 6d to 16d bulk nails.
  • Includes wrench
  • Tool oil required
  • Aluminum housing & rear exhaust.
  • Dimension - 2 3/4 l x 2 w in.
  • Dimension - 2.8 x 2 x 4 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.