Rex Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0299
Zoro # G4931421
product price: $11.29
/pk 2, $5.65/eaKey Features
Overall Bit Length
6 3/4 in
Shank Size
1/4 in
Bit Style
Rex
Includes
(2) screw driver bits in a clam shell
Number of Pieces
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA0299
Zoro #
G4931421
UPC #
741474083549
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
6 3/4 in
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Length
6 3/4 in
Bit Industry Size
#2
Description
Rex Bit, Application - Tools Power, Bit Style Rex, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 3/4 in, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Integrated Auto-Feed Screw System, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.