Roofpro 455Xp Coil-Fed Pneumatic Roofing Nailer
Mfr # 3D0101N
Zoro # G910089857
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4" NPT
Firing Mode
Sequential Actuation Trigger
Tool Weight
5.4 lb
Pressure Range
70 to 120 psi
Collation Type
Flat Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3D0101N
Zoro #
G910089857
UPC #
741474058424
Country of Origin
China
Dimensions
Height
10-1/2 in
Length
10-1/4 in
Width
4-1/2 in
Details
Item
Coil Nailer
Air Inlet
1/4" NPT
Firing Mode
Sequential Actuation Trigger
Tool Weight
5.4 lb
Pressure Range
70 to 120 psi
Collation Type
Flat Wire
Gauge
11
Fastener Range
3/4 to 1 3/4 in
Nail Capacity
120
Application
Asphalt & Fiberglass Shingles, Insulation, Metal Drip Edges, Siding, Tar Paper
Air Consumption
6.54 scfm
Description
Roofpro 455Xp Coil-Fed Pneumatic Roofing Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.