Scn49 Frh Coil Siding Nailer
Mfr # SN71P1/5J0001N
Zoro # G906629814
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
3/8" NPT
Features
No-Mar Tip, Clear Magazine
Includes
Safety Glasses, Tool-Oil, Wrenches, Air Plug
Firing Mode
Selectable
Depth Control
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN71P1/5J0001N
Zoro #
G906629814
UPC #
741474061158
Country of Origin
United States
Dimensions
Depth Control
Yes
Height
12-3/4 in
Length
11-5/8 in
Width
5-1/16 in
Details
Item
Siding Nailer
Air Inlet
3/8" NPT
Features
No-Mar Tip, Clear Magazine
Includes
Safety Glasses, Tool-Oil, Wrenches, Air Plug
Firing Mode
Selectable
Collation Type
Wire and Plastic
Magazine Capacity
375 Nails
Color
Gray, Red
Housing Material
Aluminum
Fastener Range
1-1/4 to 2-1/2 in
Pressure Range
70 to 120 psi
Application
Hardie Plank Siding
Power Source
Air
Air Consumption
0.076 scfm
Collation Angle
15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.