Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, 2500 RPM, 18 V DC

  • Mfr # 10C0002N

  • Zoro # G510854428


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(2) Drive Bits (EA0400, EA0401), 4.0Ah Li-Ion Extended Life Battery, Charger, Storage Bag
Drive Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C0002N
Zoro #
G510854428
UPC #
741474151576
Country of Origin
Hong Kong

Dimensions

Chuck Size
1/4 in
Drive Size
3 in
Overall Width
3 3/8 in
Overall Height
9 9/16 in
Overall Length
14 1/2 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
(2) Drive Bits (EA0400, EA0401), 4.0Ah Li-Ion Extended Life Battery, Charger, Storage Bag
Features
1 in to 3 in Tool Free Adjustable Nose Piece, Corner-Fit Feed System, Feed on Return, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System
Autofeed
Yes
Trigger Lock
Yes
Charger Included
Yes
Variable Speed
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger
VB0156; VB0189
Tool Weight
5.6 lb
Reversible
Reversible
Duty Rating
Heavy
Battery Series
VB
Number of Batteries Included
1
Drive Configuration
Right Angle
Clutch Style
Depth
Power Source
Cordless
Screwdriver Type
Floor Screw Gun
Battery Model No.
Mfr. No. VB0155, Mfr. No. VB0161, Mfr. No. VB0190, Mfr. No. VB0210/VB0212
Battery Capacity
(1) 4.0 Ah
Throttle Type
Trigger
Max. Torque
70 in-lb
Brushless Motor
Yes
Screw Capacity
#12
Free Speed
2,500 RPM
Number of Speed Settings
2
No Load Speed
2,500 RPM
Battery Manufacturing Model Number
VB0155, VB0161, VB0190, VB0210, VB0212
Includes Autofeed
Autofeed Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
VB0156, VB0189
Motor Type
Brushless
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
Product Type
Floor Screw Gun
Includes Battery
Battery Included

Description

Screwdriver, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 70 in-lb, Clutch Style Depth, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Features 1 in to 3 in Tool Free Adjustable Nose Piece, Corner-Fit Feed System, Feed on Return, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System, Tool Weight 5.6 lb, Includes (2) Drive Bits (EA0400, EA0401), 4.0Ah Li-Ion Extended Life Battery, Charger, Storage Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.