Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, 5000 RPM, 18 V DC

  • Mfr # 10A0002N

  • Zoro # G611494981


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(2) Drive Bits EA0297, 4.0Ah Li-Ion Extended Life Battery, Charger, EA0298, Storage Bag
Series
DuraSpin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A0002N
Zoro #
G611494981
UPC #
741474151576
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
2 in
Overall Width
3 3/8 in
Overall Height
9 9/16 in
Overall Length
13 11/16 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
(2) Drive Bits EA0297, 4.0Ah Li-Ion Extended Life Battery, Charger, EA0298, Storage Bag
Series
DuraSpin
Features
1 in - 2 in Tool Free Adjustable Nose Piece, Adjustable Depth-Ofdrive with Depth Lock, Corner-Fit Feed System, Feed on Return, High Speed Brushless Motor, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System, Variable Speed Trigger
Battery Series
18V
Throttle Type
Trigger
Trigger Lock
Yes
Variable Speed
Yes
Charger Included
Yes
Tool Weight
5.54 lb
Min. Torque
42 in-lb
Battery Model No.
Mfr. No. VB0155, Mfr. No. VB0161, Mfr. No. VB0190, Mfr. No. VB0210/VB0212
Reversible
Reversible
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Hex Bit
Quick Change
Max. Torque
42 in-lb
Power Source
Cordless
Number of Batteries Included
1
Clutch Style
Depth
Screw Capacity
#6 to #8
Built-In Light
Yes
Free Speed
5,000 RPM
Autofeed
Yes
Screwdriver Type
Auto-Feed Screwdriver
Battery Capacity
(1) 4.0 Ah
Brushless Motor
Yes
Drive Configuration
Right Angle
Speed Control
Variable
Torque - Minimum
42 in-lb
Includes Autofeed
Autofeed Included
Includes Trigger Lock
Trigger Lock Included
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Manufacturing Model Number
VB0155, VB0161, VB0190, VB0210, VB0212
Product Type
Auto-Feed Screwdriver
Motor Type
Brushless
Charger Manufacturing Model Number
VB0156, VB0189
No Load Speed
5,000 RPM

Description

Screwdriver, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 42 in-lb, Clutch Style Depth, Series DuraSpin, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Features 1 in - 2 in Tool Free Adjustable Nose Piece, Adjustable Depth-Ofdrive with Depth Lock, Corner-Fit Feed System, Feed on Return, High Speed Brushless Motor, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System, Variable Speed Trigger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.