Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bit, No 2 Drive, Square Drive, 3 in L

  • Mfr # EA0401

  • Zoro # G813993992


product price: $12.79
/ea

Key Features

Drive Type
Square
Width
2.5 in
Drive Size
2 in
Depth
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA0401
Zoro #
G813993992
UPC #
741474149993
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5 in
Drive Size
2 in
Depth
12.4 in

Details

Drive Type
Square

Description

Senco Screwdriver Bit, Square Drive, #2 Drive, 3 in Length, Suitable for: Duraspin DS322-18V, DS342-AC Auto-Feed Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.