Shop SENCO
See all product information
Create Account
Sheet Metal Screw, #10 x 3/4 in, Yellow Zinc Plated Steel Pan Head Rex Drive, 1000 PK
- Mfr # 10M075YDK
- Zoro # G4933241
product price:Â
$
63.65
/pk of 1000, $0.06/ea
Key Features
Pan Head
Rex Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- 2
- Head Dia.
- #10
- Overall Length
- 3/4 in
- Head Width
- 0.348 in
- Maximum Head Width
- 11/32 in
- Minimum Thread Length
- 3/4 in
- Maximum Head Height
- 1/8 in
- For Maximum Material Thickness
- 3/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Collated Screw, Head Type Pan, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.348 in, Drive Size 2, Dimensional Standards ASTM C1513, For Maximum Material Thickness 3/32 in, Pack Size Small, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 11/32 in, System of Measurement Inch, Drive Rex, For Use in Systems Heavy steel framing (35 - 110 mill), Steel sheathing, Structural steel decking,Steel Trusses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.