Zoro Homepage

Staple Gun, 18 ga, 18 V DC

  • Mfr # 10Y0001N

  • Zoro # G404242249


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Staple Capacity
110
Voltage
18 V DC
Overall Width
3 7/8 in
Battery Capacity
(1) 1.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Y0001N
Zoro #
G404242249
UPC #
741474150647
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 7/8 in
For Staple Width
1/4 in
Overall Height
12 1/2 in
For Staple Leg Length
3/8 in to 1 1/2 in
Overall Length
10 3/8 in
For Staple Leg Length - Maximum
1 1/2 in
For Staple Leg Length - Minimum
3/8 in
Crown Size
1/4 in

Details

Item
Staple Gun
Power Source
Cordless
Staple Capacity
110
Voltage
18 V DC
Battery Capacity
(1) 1.5 Ah
For Use With
Finish
Number of Batteries Included
1
Includes
Charger, No-mar Pad, Storage Bag, VB0155 18V Li-Ion Battery
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (2) Battery; (3) Charger; (4) Storage Bag; (5) Pad
Tool Weight
6.8 lb
Built-In Light
Yes
For Staple Type
Crowned
Battery Model No.
VB0155
For Staple Gauge
18 ga
Battery Series
18V Li-Ion
Features
Dry Fire Lockout, Fusion Cordless Air-Power Technology, Nose Mounted Led Light, Pneumatic Like Response with No Ramp-Up Time, Selectable Drive Modes for Bump Fire
Case Included
Yes
Firing Mode
Combination
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Manufacturing Model Number
VB0155
Includes Case
Case Included
Battery Chemistry
Li-Ion

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool; (2) Battery; (3) Charger; (4) Storage Bag; (5) Pad, Cordless, Voltage 18 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Leg Length 3/8 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 110, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. VB0155, Charger Included Yes, Case Included Yes, Overall Length 10 3/8 in, Overall Width 3 7/8 in, Overall Height 12 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.