
Staples, 16 ga, Plain 18-8 Stainless Steel
Mfr # N19BGBN
Zoro # G7749689
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Gauge
16
Leg Length
1-3/4 in
Crown Style
Power
Crown Width
7/16 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N19BGBN
Zoro #
G7749689
UPC #
741474103773
Country of Origin
United States
Dimensions
Leg Length
1-3/4 in
Crown Width
7/16 in
Details
Item
Staples
Gauge
16
Crown Style
Power
Material
18-8 Stainless Steel
Finish
Plain
Point Type
Chisel
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
- • 1-3/4 in. length
- • Chisel Pont
- • 304 Stainless Steel
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.