
Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel
Mfr # L15BAB
Zoro # G606440054
product price: $37.89
/eaKey Features
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L15BAB
Zoro #
G606440054
UPC #
741474101540
Country of Origin
China
Dimensions
Leg Length
1-1/4 in
Crown Width
1/4 in
Details
Item
Staples
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Medium
Material
Steel
Finish
Galvanized
Point Type
Chisel
Description
Senco delivers only the highest quality fasteners for a broad range of applications. You can trust that Senco will deliver the performance and quality you demand. This durable galvanized staple is used in finishing applications. Cabinets, case backs, drawers, upholstery, soffit, underlayment and lattice are just some of the many applications it is used in.
- • Engineered to fit other manufacturers tools
- • More completed drives
- • Highest withdrawal values
- • Less broken collation
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.