Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel

  • Mfr # L17BAB

  • Zoro # G308364214


product price:  $36.65
/ea
Sold in multiples of 6 for $219.90

Key Features

For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L17BAB
Zoro #
G308364214
UPC #
741474103063
Country of Origin
United States

Dimensions

Leg Length
1-1/2 in
Crown Width
1/4 in

Details

Item
Staples
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Point Type
Chisel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.