Shop SENCO

Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK

  • Mfr # F05BAAP
  • Zoro # G3723800

product price: 
$
125.99
/pk
Free Shipping & Returns

Key Features

For Use With
6S0041N, 6S0341N, 8H0001N
Gauge
20
Crown Style
Standard
Crown Width
1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F05BAAP
Zoro #
G3723800
UPC #
741474102875
Country of Origin
China
Item
Staples
For Use With
6S0041N, 6S0341N, 8H0001N
Gauge
20
Crown Style
Standard
Material
Steel
Finish
Galvanized
Collation Configuration
Strip
Pneumatic Fastener Type
Staples
Head Style
Crown
Point Type
Chisel
Collation Type
Glue
Crown
1/2 in
Shank
Smooth
Compatible with Manufacturer Model Number
6S0041N, 6S0341N, 8H0001N
Compatible Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible Manufacturer Model Number
6S0041N, 6S0341N, 8H0001N
For Use With Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Compatible with Manufacturer Model No.
6S0041N, 6S0341N, 8H0001N
Compatible with Mfr. Model No.
6S0041N, 6S0341N, 8H0001N
For Use with Mfr Model Number
6S0041N, 6S0341N, 8H0001N
Compatible Pump Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Product Type
Standard Flat Staple
For Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible with Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Shell Material
Steel

Description

Product details about the SENCO - F05BAAP Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - F05BAAP Staples are designed with a standard crown style and feature a leg length of 5/16 inches. The staples have a gauge of 20, indicating their thickness, and the crown width measures at 1/2 inch. These measurements make them suitable for various general fastening tasks that require precision and durability.
Constructed from steel, these staples offer robustness and longevity. They come with an electro galvanized finish which provides additional strength to withstand different working conditions. The smooth shank design coupled with the chisel point type ensures efficient penetration into materials while reducing material splitting risks. Furthermore, they are collated in strips using glue for easy loading into staple guns.
These pneumatic fastener type staples are compatible with Manufacturer Model Numbers: 6S0041N, 6S0341N, 8H0001N making them versatile for use across multiple tools within the same range. Their collation configuration as strips allows users to load more staples at once thereby increasing productivity by minimizing downtime due to frequent reloads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.