Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 22 ga, 1/2 in Leg L, Steel

  • Mfr # C08BAAP

  • Zoro # G4558191


product price: $68.89
/ea

Key Features

Gauge
22
Leg Length
1/2 in
Crown Width
3/8 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08BAAP
Zoro #
G4558191
UPC #
-
Country of Origin
China

Dimensions

Leg Length
1/2 in
Crown Width
3/8 in

Details

Item
Staples
Gauge
22
Material
Steel
Finish
Galvanized
Point Type
Chisel

Description

Product details about the SENCO - C08BAAP Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - C08BAAP Staples are a robust fastening solution designed for various applications. These staples have a gauge of 22, indicating their thickness and strength. They feature a leg length of 1/2 inch and a crown width of 3/8 inch, making them suitable for tasks that require precise measurements and secure fastening.
These staples are constructed from steel, providing durability and longevity to withstand different conditions. The galvanized finish enhances the staple's resistance against rusting or corrosion, ensuring they maintain their integrity over time. Each staple is equipped with a chisel point type which allows for efficient penetration into surfaces without causing unnecessary damage.
Please note that the package quantity may vary depending on your specific needs or project requirements. The SENCO - C08BAAP Staples are built to be compatible with various stapling tools in the market, offering versatility in usage across multiple tool brands and models. Always refer to your tool's user manual or manufacturer guidelines to confirm compatibility before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.