Shop SENCO
See all product information
Create Account
Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK
- Mfr # AX13EAA
- Zoro # G4574105
product price:Â
$
18.99
/pk
Key Features
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13EAA
- Zoro #
- G4574105
- UPC #
- 741474200281
- Country of Origin
- China
Dimensions
- Overall Length
- 1 in
- Shank Diameter
- 0.039 in
- Head Diameter
- 7/64 in
- Shank Dia.
- 0.039 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Collated Finishing Nail
- Gauge
- 18 ga
- Finish
- Galvanized
- Head Type
- Brad
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Conical
- Collation Configuration
- Strip
- Pneumatic Fastener Type
- Finishing Nails
- For Use With
- 18 ga Tools
- Manufacturer Location
- Made in USA*
- Product Type
- Finishing Nails
- Shell Material
- Steel
Description
Straight Finish Nails,1 In. L,PK5000, Overall Length 1 in, Shank Diameter 0.039 in, Gauge 18 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter 7/64 in, Shank Type Smooth, Point Type Conical, Collation Type Glue, Collation Configuration Strip, For Use With 18 ga Tools, Manufacturer Location Made in USA*, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.