This item is Discontinued.

Senix 17 in 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Front D-Handle, Dual .095 Line GTC4QL-L

This item is Discontinued.

Senix

17 in 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Front D-Handle, Dual .095 Line (Discontinued)

Mfr # GTC4QL-L
Zoro # G908231602
UPC # 843212110293
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTC4QL-L
Zoro #
G908231602
UPC #
843212110293
Country of Origin
China

Dimensions

Cutting Width
64.57 in
Line Diameter
.095 in
Length
9.06 in

Details

Item
Gas String Trimmer
Fuel Type
Gas
Includes
Harness, handle mounting hardware, cutting head shield mounting screw, screw driver, spark plug wrench, 2 oz bottle of engine oil
Engine
4-Cycle
Engine Displacement
26.5 cc

Description

The SENIX GTC4QL-L 4QL gas powered 26.5cc curved shaft grass trimmer features a 4-cycle engine that does not require the mixing of gas and oil but remains lightweight, smooth and powerful. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. Large 17-inch cutting width saves you time by trimming a larger surface area. The curved shaft design with a standardized coupler provides added comfort and use of attachments.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.