This item is Discontinued.

Senix 58V Max* 15-Inch Cordless Brushless Lawn Mower, 2.5Ah Lithium-ion Battery and Charger Included LPPX5-L

This item is Discontinued.

Senix

58V Max* 15-Inch Cordless Brushless Lawn Mower, 2.5Ah Lithium-ion Battery and Charger Included (Discontinued)

Mfr # LPPX5-L
Zoro # G908231589
UPC # 843212110729
Country of Origin China
Category Lawn Mowers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPPX5-L
Zoro #
G908231589
UPC #
843212110729
Country of Origin
China

Dimensions

Cutting Width
15 inch
Tire Size
15 in
Overall Height
47.75 in
Overall Length
15.60 in
Overall Width
44 in

Details

Item
Cordless Lawn Mower
Fuel Type
Battery
Type
Brushless
Voltage
58V
Fuel Tank Capacity
12 gal
Includes
58V Max* 2.5Ah lithium-ion battery, 58V Max* lithium-ion battery charger, 12 gal bagger with level indicator, safety key

Description

Beautify your lawn with the SENIX 15-inch 58V Max* electric lawn mower. This cordless lawn mower is eco-friendly, runs quietly, and features a brushless motor that delivers smooth, consistent power for even cutting. This mower comes equipped with a 6-position height adjustment lever ranging from 1-inch to 3.25-inch. The 12 gallon hard top grass bag includes a full collection indicator to let you know when the bag is full. The durable 5.5-inch front and 8-inch rear wheels provide great maneuverability over uneven surfaces. A safety key provides additional protection against unwanted startups, and the vertical storage saves up to 70% storage space. The 58V Max* 2.5Ah battery included provides fade free and memory free power and can be completed charged in as little as 90 minutes. The battery is interchangeable with all SENIX 58V Max* tools. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.