Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUETOOTH SPEAKER PHONE WITH USB-C CABLE, USB-C TO USB-A, BTD 800 USB ADAPTER AN

  • Mfr # 1000225

  • Zoro # G0095552


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Echo Cancellation, LED Indicator, Mute, Bluetooth, Volume Control, Noise Cancellation, Full-duplex
Product Type
Speakerphone
Color
Silver, Black
Depth
4.72 in
Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000225
Zoro #
G0095552
UPC #
840064400268
Country of Origin
China

Dimensions

Depth
4.72 in
Height
1.46 in
Width
4.72 in

Details

Features
Echo Cancellation, LED Indicator, Mute, Bluetooth, Volume Control, Noise Cancellation, Full-duplex
Product Type
Speakerphone
Color
Silver, Black
Microphone
Yes
Compatibility
Tablet, Mobilephone, Deskphone, PCSoftphone
USB
Yes
Includes
EXPAND SP 30T Speakerphone, Carry Case, USB Cable, USBAdapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.