
Bodypack Infrared Receiverfor Two Chann El/Stereo System (Discontinued)
- Mfr # EKI830
- Zoro # G1774671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKI830
Zoro #
G1774671
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.1"
Width
2.3"
Height
2.7"
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Batteries
1
Product Type
Audio Receiver
Power Source
Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.