This item is Discontinued.

Sennheiser Bodypack Transmitter; Me2Omni Lavalier (626-668 Mhz) EW100ENGG3-B

Bodypack Transmitter; Me2Omni Lavalier (626-668 Mhz) (Discontinued)

  • Mfr # EW100ENGG3-B
  • Zoro # G5776527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW100ENGG3-B
Zoro #
G5776527
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.5"
Height
3.2"
Depth
0.9"

Details

Product Type
Wireless Microphone System

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.