
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505821
Zoro #
G2198068
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4"
Width
12"
Length
12"
Details
Input Voltage
12 V DC
Battery Run Time
6 Hour
Product Type
Wireless Microphone System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.