
Sennheiser Sp 20 Ml Portable Speaker Productvideo (Discontinued)
- Mfr # Sp20ml
- Zoro # G2067104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Sp20ml
Zoro #
G2067104
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.2"
Width
4.3"
Details
Features
Volume Control, Dual Talk, Echo Cancellation
Product Type
Speakerphone
Compatibility
PC via USB, Tablet and mobile phone via 3.5 mm jack cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.