This item is Discontinued.
This item is Discontinued.
Monitoring Headphoner 22 Monitoring Headphone w/ Ultralinear Response (Discontinued)
Mfr #
508288
Zoro #
G1848643
UPC # 615104315785
Country of Origin Unknown
Category Earbuds & Headphones
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
508288
Zoro #
G1848643
UPC #
615104315785
Country of Origin
Unknown
Dimensions
Cable Length
4.92 ft
Details
Color
Black
Item
Headphone
Includes
HD 300 PRO Headphone, (1) Cable (1.5m With 3.5mm Jack), (1) 1/4 " Adapter Jack, (1) Quick Start Guide
Features
Padded Headband
Corded/Wireless
Corded
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Impedance
64 Ohm
Earpiece Design
Over-the-head
Sound Pressure Level
123 dB
Frequency Response
6 Hz to 25 kHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.