
Sennheiser Dynamic Cardiodmic Handheld Mzq800 Clip (Discontinued)
- Mfr # E835
- Zoro # G4011424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E835
Zoro #
G4011424
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.9"
Height
7.1"
Details
Material
Metal
Impedance
350 Ohm
Product Type
Microphone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.