Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sennheiser Wireless Stereo Headphones RS175

Wireless Stereo Headphones (Discontinued)

  • Mfr # RS175
  • Zoro # G4617493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS175
Zoro #
G4617493
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.5"
Height
7.9"
Width
6.7"
Battery Size
AAA

Details

Features
Closed-back, Ergonomic Design, Comfortable, Noise Isolation, Rechargeable Battery, LED Indicator, Surround, Adjustable Headband, Bass Boost
Material
Plush
Product Type
Headphone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.