Shop SENQCIA
See all product information
Create Account
AL Leaf Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, Carbon Steel, 200 ft
- Mfr # AL466HMR200
- Zoro # G223511083
product price:Â
$
26.15
/ea
Sold in multiples of 50 for
$1,307.50
Key Features
Chain Number
AL466
Pin Contruction
Riveted
Number of Strands
1
Lacing
6 x 6
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL466HMR200
- Zoro #
- G223511083
- UPC #
- 821002037500
- Country of Origin
- Taiwan, Province of China
- Item
- Leaf Chain
- Chain Number
- AL466
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Lacing
- 6 x 6
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 11,900 lbf
- Series
- AL
Dimensions
- Overall Length
- 200 ft
Description
SENQCIA Hi-Max AL466HMR200 Riveted Light Duty Leaf Chain, 200 ft OAL, 1/2 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.