Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-2RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-2RB
Zoro # G023408712
product price:Â
$
141.99
/ea
Sold in multiples of 10 for $1,419.90
Free Shipping & Returns
Key Features
Tensile Strength
35,300 lbs
Chain Number
80-2
Chain Overall Width
5/8 in
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80-2RB
- Zoro #
- G023408712
- UPC #
- 821002030969
- Country of Origin
- Japan
- Tensile Strength
- 35,300 lbs
- Chain Number
- 80-2
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80-2RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.